Burr removal tool assortment
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
An effective burr removal system for steel, aluminium, brass, cast iron and plastic
- Replaceable blades for universal uses.
- Rotating blades to remove burrs from holes and edges, from the interior, exterior and/or both sides.
Contents: 32 pieces
- 1 triangular blade
- 1 base for milling blades 12 mm, 20 mm and 30 mm
- 1 base for blades Ø 2.6 mm and Ø 3.2 mm
- 2 HSS blades for steel and aluminium, Ø 2.6 mm
- 2 HSS blades for brass and cast iron, Ø 2.6 mm
- 2 HSS blades, for simultaneous removal of external and internal burrs, Ø 2.6 mm
- 2 HSS blades for steel and aluminium, Ø 3.2 mm
- 2 HSS blades for brass and cast iron, Ø 3.2 mm
- 2 HSS blades, for simultaneous removal of external and internal burrs, Ø 3.2 mm
- 2 HSS blades specifically for straight edges, Ø 3.2 mm
- 2 HSS blades with very thin edge for steel and aluminium, Ø 3.2 mm
- 2 HSS blades with very thin edge for brass and cast iron parts, Ø 3.2 mm
- 1 handle with HSS cutting disc, 1 handle with two HSS cutting discs, 1 universal handle
- 1 HSS milling blade 12 mm, 1 HSS milling blade 20 mm, 1 HSS milling blade 30 mm
- 2 circular blades, 2 circular blades with 90° angle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!