Welcome to Würth India For trade customers only
Amo® III 7.5 type 1 window frame screw, countersunk milling head
Amo<SUP>® </SUP>III 7.5 type 1 window frame screw, countersunk milling head - 1
Amo<SUP>® </SUP>III 7.5 type 1 window frame screw, countersunk milling head - 2
Amo<SUP>® </SUP>III 7.5 type 1 window frame screw, countersunk milling head - 3

For detailed information, other images and documents, please select individual articles from the following table.

Amo® III 7.5 type 1 window frame screw, countersunk milling head

For mounting windows in concrete and solid stone masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel, yellow zinc-plated, AW30 drive
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
  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Immediate load-bearing capacity – no waiting after insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO III screw if appropriate individual approval has been obtained before installation starts.



Align window frames using alignment clamps or AMO Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 AMO III 11.5 mm)

Fire protection test report no. 3174/0649-2 from 12 January 2000



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006