Welcome to Würth India For trade customers only
Aerated concrete anchor W-PA

For detailed information, other images and documents, please select individual articles from the following table.

Aerated concrete anchor W-PA

Heavy-duty anchor with male thread (type A) for individual attachment in aerated concrete. With technical approval. Steel, zinc plated

See product details

Available in 3 versions
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
  • High permissible loads for maximum safety

  • Quick anchor insertion — minimal installation costs

  • Immediate load-bearing capacity — no waiting

  • The positive locking anchoring is largely free of expansion pressure and is achieved without expensive and complicated undercutting tools.


Assembly with and without tools possible


Mechanical application with special tool for SDS mount also possible — uses only the impact action of the hammer drill (min. 3 kg).

Proof of Performance
  • Z-21.1-1983 General technical approval for: tension zone (cracked aerated concrete) and compression zone (non-cracked aerated concrete); lightweight ceiling cladding and suspended ceilings in accordance with DIN 18168-1:1981-10 in reinforced roof and ceiling panels, and for structurally comparable anchorages (see technical approval for maximum load)

  • Fire resistance: F90, F120 (M6–M12)
Notice

The anchors may only be fixed in unplastered, uncoated masonry walls

Knock in conical threaded bolt with setting tool without predrilling until flush

Expansion sleeve with slots


attach forwards to


ground

Knock in expansion sleeve with setting tool until flush
Mount component, apply torque
  • Z-21.1-1983 General technical approval for: tension zone (cracked aerated concrete) and compression zone (non-cracked aerated concrete); lightweight ceiling cladding and suspended ceilings in accordance with DIN 18168-1:1981-10 in reinforced roof and ceiling panels, and for structurally comparable anchorages (see technical approval for maximum load)

  • Fire resistance: F90, F120 (M6–M12)