Welcome to Würth India For trade customers only
HHS 2000 PLUS adhesive lubricant
HHS 2000 PLUS adhesive lubricant - 1
HHS 2000 PLUS adhesive lubricant - 2
HHS 2000 PLUS adhesive lubricant - 3

For detailed information, other images and documents, please select individual articles from the following table.

HHS 2000 PLUS adhesive lubricant

Universal, synthetic high-performance adhesive lubricating oil with outstanding lubricating properties due to the boron nitride additive.
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
No noise due to targeted application


  • Eliminates creaking and squeaking noises.

  • Outstanding creep and penetrating properties.


Extreme adhesion and pressure resistance


  • No drips or soiling due to instant adhesion when spraying.

  • High pressure resistance for reliable protection.


Wear resistance and material compatibility


  • Boron nitride allows a wide temperature range for consistent lubrication.

  • In the event of oil attenuation above 180 °C, boron nitride takes over lubrication up to 1,000 °C (dry lubrication).

  • Free of microplastics.
Proof of Performance

This product is NSF H1 registered (164468). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

Notice
  • NSF certification for use in the food industry.

  • NSF registered in accordance with NSF H1: The product can come into contact with foodstuffs for technical reasons.

  • If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.
Application area

This product is NSF H1 registered (164468). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.