Welcome to Würth India For trade customers only
3/8 inch and 1/4 inch socket wrench assortment 91 pieces

For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch and 1/4 inch socket wrench assortment 91 pieces

See product details

Available in 1 version
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
Contents:


3/8 inch


  • Extension: 75, 125, 250 mm

  • Cardan joint

  • Ratchet

  • Socket wrench inserts, metric, hex.: Sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22

  • Socket wrench inserts, outer TX: E5, 6, 7, 8, 10, 11, 12, 14

  • Socket wrench inserts, inner TX: TX 15, 20, 25, 27, 30, 40, 45, 50

  • Socket wrench inserts, metric, long: Sizes 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21

1/4 inch


  • Socket wrench insert, metric, hexagon: Sizes 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14

  • Socket wrench inserts, outer TX: 4, 5, 6, 7, 8, 10, 11

  • Socket wrench inserts, inner TX: E 8, 9, 10, 15, 20, 25, 30, 40

  • Ratchet

  • Cardan joint

  • Extension: 75, 100, 250 mm

  • Socket wrench inserts, metric, long: Sizes 6, 7, 8, 9, 10, 11, 12, 13, 14

  • Connector 1/4 inch to 3/8 inch

  • Connector 3/8 inch to 1/4 inch
Notice

Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm and ORSY1 shelving system, drawer height 55 mm