Welcome to Würth India For trade customers only
1-component foam gun PURLOGIC® Combipress
1-component foam gun PURLOGIC<SUP>®</SUP> Combipress - 1
1-component foam gun PURLOGIC<SUP>®</SUP> Combipress - 2

For detailed information, other images and documents, please select individual articles from the following table.

1-component foam gun PURLOGIC® Combipress

High-quality PTFE-coated metal gun for applying 1-component gun foams.

See product details

Available in 1 version
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
Long service life


Sturdy gun body with PTFE-coated metal body and threaded basket.



Optimised sealing system


A seal combination means that it is no longer necessary to readjust the needle seal.



Foam dispensing can be controlled


Foam dispensing quantity can be adjusted variably – enabling a clean spraying pattern.

Notice

Clean the gun nozzle and adapter basket thoroughly with PURLOGIC® Clean after each use. Adapter basket secured with a screw retainer; the basket must be secured again with a screw retainer if replaced.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.