Welcome to Würth India For trade customers only
1/4 inch socket wrenches Assortment of 16 pieces

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch socket wrenches Assortment of 16 pieces

Practical metal box for workshop applications and mobile use, robust design with dust-protected ratchet, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Practical assortment of 16 pieces in a sturdy metal box


  • This assortment comprises a compact set of basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Matching socket wrenches for the most common screw connections


  • The 1/4 inch assortment includes 12 socket wrenches with widths across flats from 4 to 14 mm


Powerful, efficient fastening operation


  • Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible


Dust-protected reversible ratchet for working in difficult conditions - awarded the Red Dot Design Award


  • The slender ratchet has an offset head for more clearance

  • The mechanism, featuring 72 teeth, has two types of protection against contamination (degree of protection IP 5X) and is maintenance free thanks to permanent lubrication

  • The square drive is particularly robust and strong

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The ergonomically optimised reversing lever makes it easy to switch between clockwise and anti-clockwise rotation. It is also possible to press on the head of the ratchet when tightening without accidentally switching direction

  • Particularly powerful one-hand operation is possible


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage