Welcome to Würth India For trade customers only
Multi-socket wrench 1/4 inch Assortment of 23 pieces
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 1
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 2
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 3
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 4
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 5
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 6
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 7
Multi-socket wrench 1/4 inch Assortment of 23 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Multi-socket wrench 1/4 inch Assortment of 23 pieces

Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Compact 23 piece assortment of multi-socket wrenches in a metal box


  • This assortment encompasses basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Ideal solution for hard-to-reach screws


  • Applications include motor vehicles and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision engineering and the furniture industry

  • The combination of very compact, flat and angled ratchets and the extensions make it possible to access even screws in tight and hard-to-reach places

  • Numerous practical details simplify screwdriving tasks


One tool for all jobs: Multi-socket wrench for five different drives


  • Each of the short socket wrenches with a bi-hex output fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw drives

  • The assortment includes 19 sizes from 5 to 13 mm

  • This means that almost all screw connections are possible

  • The long bit holder with quick-change chuck for the 15 bits complements the set

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX


Powerful and efficient screw connections with torques up to 40 Nm


  • Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible

  • The very slim reversible ratchet with its compact, angled head has an ergonomic, robust plastic handle for comfortable and safe working

  • The small arc swing enables quick and effortless tightening or loosening of the screws

  • The knurled disc can be used to accelerate the screwing process with your thumb

  • The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage