Welcome to Würth India For trade customers only
Socket wrenches, 1/4 inch and 3/8 inch Assortment of 35 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Socket wrenches, 1/4 inch and 3/8 inch Assortment of 35 pieces

Practical metal box for workshop applications and mobile use, hexagon, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Practical assortment of 35 pieces with 1/4 inch and 3/8 inch socket wrenches in a metal box


  • This assortment encompasses basic equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance

  • The assortment includes 25 widths across flats from 4 to 22 mm


Powerful, efficient fastening operation


  • Using the rigid extensions, the force is transferred directly, and angular movements of up to 8° are possible

  • The cardan joints are braked and hold the angle in the specified position

  • The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working

  • Can be reversed with one hand using the turntable

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws