Primer L2K-Line
PRIM-L2K-EPOXY-UFD-PRIMER-GREY-4LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 6.36 kg |
Contents | 4 l |
Chemical basis | Polyamide |
Colour | Grey |
Max. coating thickness | 50 µm |
Max. processing temperature | 50 °C |
Density | 1.56 kg/l |
Min./max. temperature resistance | 100 to 140 °C |
Max. temperature resistance | 140 °C |
Min. processing temperature | 24 °C |
Shelf life from production | 25 Month |
Conditions to maintain shelf life from production | at room temperature |