Welcome to Würth India For trade customers only

Complete printed Classic number plate holder

NPH-COMPL-PLT/STR-2COL-CLASSIC-520MM

Art.-no. 082612

EAN 4038898565888

Individual price display after login
Complete printed Classic number plate holder

Art.-no. 082612

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic: the trusted solution.
  • Germany's best-selling number plate holder. Often only the strip needs to be replaced, at low cost.

  • Easy handling.

  • Robust design

  • Highly robust and durable for a long-lasting form of advertising.

  • Strips available separately.

  • Base plate available in 2 lengths: 520 mm, 460 mm. Please specify when ordering.
Notice

The strips are compatible with all Classic and Circo base plates.


Please note that printed goods are generally subject to additional printing fees.



First-time orders:


  • For first-time orders, please include screen setup for each colour (art. no. 0826998) and film production (art. no. 0826999).


Follow-up orders:


  • For follow-up orders with changes to the printing, please select a specific product and include screen setup for each colour (art. no. 0826998) and film changes (art. no. 0826997).

  • For follow-up orders with no changes to the printing, please select a specific product and include screen setup for each colour (art. no. 0826998).


Important!


Include the RAL or HKS colour code and the desired text in the textbox for the item.



If you would like to include a logo in the print, please send the file along with your customer number to werbemittel@wuerth.com. We can work with the following file formats: EPS, AI, CDR, PDF, as a vector file or converted to curves.



Your order cannot be processed without this information.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Strip can be opened by hand by pushing on the front left- or right-hand side with your thumb and sliding the strip downwards.

Design

Complete, base plate and strip

Colours of print

2-coloured

Suitable for number-plate size

520 x 110 mm

Minimum order quantity

100 PCS

Printed strip width x printed strip height

400 x 13 mm

Width

525 mm

Height

130 mm

Material

Plastic

Complete printed Classic number plate holder including:
Classic base plate for number plate holders
1 x
Classic base plate for number plate holders

NPH-BASEPLATE-CLASSIC-520MM

Description:
Width: 525 mm Suitable for number-plate size: 520 x 110 mm Plastic
Quantity: 1 x
Strip for Classic number plate holder, printed
1 x
Strip for Classic number plate holder, printed

NPH-PRNT-STRIP-CLASSIC-2COLOURED

Description:
2-coloured
Multi-colour or raised text
Quantity: 1 x
Additional print costs of NPH Classic/Circo/motorcycle plates
0 x
Additional print costs of NPH Classic/Circo/motorcycle plates

PRNT-FILMPRODUCTION-CLASSIC/CIRCO

Description:
New order; Layout creation
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information