Spark plug cap pliers
SPRKPLGPLRS-L200MM
Art.-no. 071501 44
EAN 4011231723862
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Spark plug cap pliers with optimal length for precise handling and a solid weight that provides stability during use.
- Black, high-gloss polished finish gives a professional look and protects against corrosion
- PVC grip ensures comfortable and safe handling
- Optimal length for precise handling of spark plug caps
- Solid weight provides stability during use, reducing the risk of component damage
Product information
Datasheets(X)
Application area
Can also be used on hot engines with the ignition off.
Length (L1) | 200 mm |
Product weight (per item) | 182.000 g |