Primer L2K-Line
PRIM-L2K-EPOXY-ROBOTIC-PRIMER-4LTR
Art.-no. 0823800003
EAN 4068362831140
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 6.04 kg |
Contents | 1 l |
Chemical basis | Epoxy resin |
Colour | Grey |
Max. coating thickness | 60 µm |
Max. processing temperature | 26 °C |
Density | 1.51 kg/l |
Min./max. temperature resistance | 50 to 370 °C |
Max. temperature resistance | 370 °C |
VOC concentration (CH) | 71.8 % |
Min. processing temperature | 26 °C |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at room temperature |