Pressing sponge
CLNSPNG-HALFROUND-188X80MM
Art.-no. 0705700131
EAN 4038898916505
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For gentle cleaning of all surfaces
Product information
Datasheets(X)
Application area
Ideally suited for gentle cleaning of paint on all surfaces on cars and bodywork.
Instructions
Allow the pressing sponge to soak in water and squeeze out well before use.
Length x width x height | 195 x 85 x 60 mm |
Length | 195 mm |
Width | 85 mm |
Length x width (compressed) | 188 x 80 mm |
Height | 60 mm |
Form | Half-round |