Polyurethane thinner L2K-Line
THINNER-PU-L2K-ROBOTIC-MEDIUM-20LTR
Art.-no. 0821800021
EAN 4068362379628
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 20 l |
Weight of content | 18 kg |
Chemical basis | Solvent |
Colour | Transparent |
Density | 0.90 kg/l |
Conditions to maintain shelf life from production | at room temperature |
Density conditions | at 20°C |
Shelf life from production | 24 Month |