High-end power LED torch, W3
TRCH-W3-LED-1XAA
Art.-no. 0827807003
EAN 4050642661318
Register now and access more than 125,000 products
Unique, glare-free homogeneous light
Ideal as a working lamp
One-handed sliding focusing mechanism
Comfortable and much more convenient than the standard turning mechanism
Reflector lens technology
Reflector + lens = reflector lens for optimum light efficiency
Hard gold plated contacts
Optimum protection against corrosion
Delivery includes holster and wrist strap
Batteries not included
Datasheets(X)
Luminous flux | 90 lm |
Adjustable focus | Yes |
Lighting range | 70 m |
IP protection class | IP 54 |
Battery designation | Mignon AA; LR6; AM3 |
Number of rechargeable batteries/batteries | 1 PCS |
Material of housing | Aluminium |
Surface | Anodised |
Colour | Black |
Number of lamps | 3 PCS |
Included in delivery | Holster, carrying strap or fastening clip |
Colour of light | White |