Injectable mortar WIT-PY 200 TROPICAL
ANC-MORT-(WIT-PY 200 TROPICAL)-300ML
Register now and access more than 125,000 products
Datasheets(X)
Type description | WIT-PY 300ml |
Contents | 300 ml |
Included in delivery |
|
Suitable application gun | Application gun MULTI, Application gun WIT 330ml, EasyMax 330 ml, HandyMax 330 ml, Silicone application gun 310ml |
Min./max. processing temperature /conditions | 10 to 45 °C / temperature in the anchorage ground during processing and hardening |
Min./max. ambient temperature / Conditions | -40 to 80 °C / after completely curing process |
Temperature resistance, long-term temperatures max. | 50 °C |
Temperature resistance, short-term temperatures max. | 80 °C |
Shelf life from production/conditions | 12 Month / cool and dry storage area, 5°C to 25°C |
Chemical basis | Polyester, styrene free |
Colour | Grey |