Polyurethane thinner GLASURIT
THINNER-(P-P-31)-WATERBORNE-CLEANER-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Weight of content | 4.875 kg |
Chemical basis | Solvent |
Colour | Colourless |
Density | 0.975 g/cm³ |
Conditions to maintain shelf life from production | at room temperature |
Density conditions | at 20°C |
Shelf life from production | 36 Month |