Welcome to Würth India For trade customers only

Car tool kit

TL-SORT-VEH-49PCS

Art.-no. 0695707919

EAN 4011231606165

Individual price display after login
Car tool kit

Art.-no. 0695707919

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

49 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

49 PCS

Car tool kit including:
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1X5,5X100

Description:
Thickness of cutting edge x width of cutting edge: 1 x 5.5 mm Blade length: 100 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,2X7X125

Description:
Thickness of cutting edge x width of cutting edge: 1.2 x 7 mm Blade length: 125 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,6X9X150

Description:
Thickness of cutting edge x width of cutting edge: 1.6 x 9 mm Blade length: 150 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH1X80

Description:
PH1 Blade length: 80 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH2X100

Description:
PH2 Blade length: 100 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Wire brush with wooden body

WREBRSH-2ROWS

Description:
Steel Smooth Width: 22 mm
Quantity: 1 x
Reversible ratchet 1/2 inch
1 x
Reversible ratchet 1/2 inch

RTCH-1/2IN-L250MM

Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS8

Description:
Width across flats: 8 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS9

Description:
Width across flats: 9 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS10

Description:
Width across flats: 10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS12

Description:
Width across flats: 12 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS13

Description:
Width across flats: 13 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS14

Description:
Width across flats: 14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS15

Description:
Width across flats: 15 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Description:
Width across flats: 17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Description:
Width across flats: 19 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS22

Description:
Width across flats: 22 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert metric, hexagon, short

SKTWRNCH-1/2IN-SHORT-HEX-WS24

Description:
Width across flats: 24 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS8X9

Description:
Width across flats: 8 x 9 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS10X11

Description:
Width across flats: 10 x 11 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS12X13

Description:
Width across flats: 12 x 13 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS14X15

Description:
Width across flats: 14 x 15 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS16X17

Description:
Width across flats: 16 x 17 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS17X19

Description:
Width across flats: 17 x 19 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Automatic test lamp

TEST-LAMP-CAR-METALTIP-(6-24V)

Description:
Min./max. voltage range DC: 6-24 V/DC
Heavy-duty brass design with test probe and protective cap
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS18X19

Description:
Width across flats: 18 x 19 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
1 x
Metric double open-end wrench DIN 3110/ISO 1085

DBOPNENDSPN-WS22X24

Description:
Width across flats: 22 x 24 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-8X9

Description:
Width across flats: 8 x 9 mm Length: 187 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-10X11

Description:
Width across flats: 10 x 11 mm Length: 194 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-12X13

Description:
Width across flats: 12 x 13 mm Length: 217 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-13X17

Description:
Width across flats: 13 x 17 mm Length: 243 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-14X15

Description:
Width across flats: 14 x 15 mm Length: 227 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-17X19

Description:
Width across flats: 17 x 19 mm Length: 284 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-18X19

Description:
Width across flats: 18 x 19 mm Length: 284 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Metric double box-end wrench with POWERDRIV<SUP>®</SUP>
1 x
Metric double box-end wrench with POWERDRIV®

DBBOXENDWRNCH-METR-OFFSET-22X24

Description:
Width across flats: 22 x 24 mm Length: 313 mm
ZEBRA® professional-quality tool, deep offset for hard-to-reach places, in a wide range of sizes
Quantity: 1 x
Precision feeler gauge
1 x
Precision feeler gauge

FELRGAU-PREC-8PCS

Description:
Yellow Number of sheets: 8 PCS Min./max. blade thickness: 0.05-0.5 mm
For measuring slots and gaps, and for checking play on slide guides, bearings, pistons etc.
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-PLAHND-10IN

Description:
Black Length in inches: 10 in Length: 250 mm
Box joint, 7x adjustable.
Quantity: 1 x
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L150-B18MM

Description:
150 mm Cutting edge width: 18 mm
Quantity: 1 x
1 x
Cross cut chisel In line with DIN 6451

HNDCHIS-CRSBLDE-L125-B5MM

Description:
125 mm Cutting edge width: 5 mm
Quantity: 1 x
1 x
Centre punch in accordance with DIN 7250 with hardened impact head

CENTPNCH-MAN-L120MM

Description:
Length: 120 mm
Quantity: 1 x
Drift punch According to DIN 6458
1 x
Drift punch According to DIN 6458

DRFTPNCH-4-L120MM

Description:
Length: 120 mm Width of tip: 4 mm
Quantity: 1 x
1 x
Drift punch According to DIN 6458

DRFTPNCH-10-L150MM

Description:
Length: 150 mm Width of tip: 10 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-6MM-L150MM

Description:
Length: 150 mm Width of tip: 6 mm
Quantity: 1 x
Workshop pliers Diagonal cutters
1 x
Workshop pliers Diagonal cutters

SDCTR-L180MM

Description:
Length: 180 mm
For piano, hard and soft wire
Quantity: 1 x
Workshop pliers
1 x
Workshop pliers

COMBIPLRS-L180MM

Description:
180 mm
Combination pliers with cutting edges for soft and hard wire
Quantity: 1 x
1 x
Machinists hammer German design in accordance with DIN 1041

CRSPHAM-DIN1041-500G

Description:
500 g Length: 320 mm
Double scutch ash handle
Quantity: 1 x
1 x
Triangular Hollow scraper with wooden handle

TRISCPR-HOLLOW-SZ6

Description:
Blade length: 150 mm Length: 250 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information