Polyurethane thinner GLASURIT
THINNER-(A-R-125)-ECO-BLNCE-U/C-RDR-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Weight of content | 4.33 kg |
Chemical basis | Solvent |
Colour | Colourless |
Density | 0.867 g/cm³ |
Conditions to maintain shelf life from production | at room temperature |
Density conditions | at 20°C |
Shelf life from production | 36 Month |