Polishing Paste AP30+
Polish and sealant Low Cut AP30+
POL-(ANTI-HOLOGRAM)-AP30PLUS-200L
Art.-no. 0893468200
EAN 4053479339023
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
One step polish & seal, low cut
- Perfect one step polishing and sealing
- Smooth the fine texturing in the paint
- Bring deep shine and high gloss to surface
- Wax particles inside (Filler effect)
- Water based formulation with emulsified gasoline fractions (oil in water emulsion)
Notice
This information is only a recommendation based on our experience. Preliminary testing required!
Product information
Datasheets(X)
Application area
- For slight weathered and old lacquer
Instructions
- Wash the car before use
- Shake the bottle well
Manually:
- Apply evenly to the paint surface with a soft pad.
- Working in a circular motion.
- Let it work and dry for a short time.
- Remove residual polish with a microfiber cloth.
By machine:
- Apply a small amount of product on a cleaning pad by spreading it over the surface
- Position the polishing pad flat on the area and start the machine
- Apply a certain pressure at 1500–2000 rpm, process the surface until grinding traces or paint imperfections have been removed
- Work in sections!
- Remove residual polish with a microfiber cloth
Weight of content | 190 kg |
Container | Barrel |
Chemical basis | Water, hydrocarbon |
Smell/fragrance | Vanilla |
Colour | Light green |
pH value | 8.0 |
Viscosity | 6000 mPas |
Density | 0.97 g/cm³ |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |
AOX-free | Yes |
Silicone-free | No |
| Technical data | |
| Appearance: | Creamy liquid |
| Colour: | Pale green |
| Odour: | Vanilla |
| pH Value at 20 °C: | ∼ 8,0 |
| Specific gravity at 20 °C: | ∼ 0,97 g/ml |
| Shelf life/ storage: | 24 months |
| Contents | Art. No. | P. Qty. |
| 500ml | 0893 468 | 1/12 |
| 1L | 0893 468 001 | 1/6 |
| 5L | 0893 468 05 | 1 |
| 200L | 0893 468 200 | 1 |