Welcome to Würth India For trade customers only

Pocket umbrella

Telescopic umbrella
POCKET UMBRELLA WITH NEW LOGO

Art.-no. 0WGE221001

EAN 4045989745609

Individual price display after login
Pocket umbrella

Art.-no. 0WGE221001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With sleeve in matching colour

Strap with hook-and-loop fastener



Sturdy


With strong metal spokes



Wide range of colours


Available in 8 different colours



Possibility of silver or black printing on one section


Print area: Width: 170 - 230 x height 140 mm

Notice

Possibility of purchasing assorted colour of umbrellas in batches of 12 if the printing colour is the same for all umbrellas.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal promotional gift: Practical and useful with an excellent promotional impact

Length

28 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information