Welcome to Würth India For trade customers only

Pneumatic Hose Straight

PNHOSE-PU-8X12MM-L100M-YELLOW

Art.-no. 0699999007

EAN 4053479682235

Individual price display after login
Pneumatic Hose Straight

Art.-no. 0699999007

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Inner hose diameter

8 mm

Outer diameter of hose (A)

12 mm

Length (L)

100 mm

Burst pressure

400 bar

Max. operating pressure

120 psi

Colour

Yellow

Material

Polyurethane

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information