PRO wheeled workbench
WWB-PRO-MOB-FW3-RAL6011
Art.-no. 0957342033
EAN 4046778514468
Register now and access more than 125,000 products
- Robust sheet steel construction, welded with multiple edges
- Chamfered worktop, 40 mm beech multiplex, plain varnish, making it resistant to water and oil
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80 % partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 437 x 587 mm
- Clear storage space (W x H x D): 535 x 500 x 680 cm
- Drawer capacity: 100 kg with an evenly distributed load
- Slotted rows and perforated base for inserting division material
- Robust steering handle
- Two castors and steering rollers with brake, ∅ 200 mm
The benefits of the PRO series:
- Choice of 4 RAL colours for the front panels
- Locks compatible with master key systems
- Frame made of robust square tubing, 30 x 30 mm
- High total load capacity: 600 kg with an evenly distributed load
Datasheets(X)
Type description | FW 3 |
Number of drawers | 4 PCS |
Drawer design | 1 drawer, box height 40 mm/front height 60 mm, 1 drawer, box height 70 mm/front height 90 mm, 1 drawer, box height 100 mm/front height 150 mm, 1 drawer, box height 100 mm/front height 180 mm |
Width x height x depth | 1200 x 835 x 700 mm |
Colour of frame | Traffic grey A RAL 7042 |
Colour of drawer | Reseda green RAL 6011 |
Material of tabletop | Beech multiplex |
Tabletop thickness | 40 mm |
Roll diameter | 200 mm |
Load capacity | 800 kg |
Material | Sheet steel |
Number of rolls | 4 PCS |