Plasticiser lacquer Glasurit
Plasticiser lacquer Glasurit
PLACR-P-A-912-FLEX-ADDITIVE-1L
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Conditions to maintain shelf life from production | at room temperature |
Chemical basis | Polyester resin |
Shelf life from production | 36 Month |
Density conditions | at 20°C |
Colour | Colourless |
Density | 1.063 g/cm³ |
Contents | 1 l |
Weight of content | 1.06 kg |