Plastic multi-purpose anchor RX
DWL-PLA-YELLOW-D8MM-L42MM
Art.-no. 090608042
EAN 4068362090578
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Anchor diameter | 8 mm |
Material | Nylon (polyamide) |
Colour | Yellow |
Anchor length (l) | 42 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Drill hole depth (t) | 60 mm |
Embedding depth (h s) | 45 mm |
Min./max. temperature conditions | -10 to 80 °C |