High-visibility softshell jacket
SOFTSHELL SIGNAL JACKET KL3 ORANGE L
Art.-no. M041048002
EAN 4250372952841
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Practical and functional high-visibility protective softshell jacket for maximum comfort. Versatile thanks to removable sleeves and extended back.
- Elastic, breathable, wind and waterproof (8,000 mm water column)
- 2 front pockets, breast pocket, all with zip
- Scotchlite® reflective material on the sleeves, torso and shoulders
- Detachable sleeves, fleece-lined collar, adjustable waistband/cuffs
- EN ISO 20471 Class 3
Scotchlite® is a registered trademark of the 3M Company in the USA
Product information
Datasheets(X)
Colour | Orange |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 290 g |
Standards | EN 20471 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |