Plastic expanding rivet with cap, with grooves
Plastic expanding rivet with cap and fluting
EXPNDRRIV-PLA-OPEL-FRONTCOVERING
Art.-no.
0501103017
EAN 4047376894495
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening metal sheets
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
Product information
Datasheets(X)
Min./max. drill hole diameter | 6-6.2 mm |
Min./max. attachment thickness | 7-15 mm |
Head diameter (A) | 20 mm |
Head height (B) | 3.5 mm |
Length below head (C) | 20 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | 1400806 |
Corresponds to original spare part number 2 | 90508809 |
installation location | Front bumper |