Plastic and Rubber care
Plastic and rubber care
SILSPR-100ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Ensures long-lasting protection, preservation and insulation of vehicle exterior and interior plastic, rubber and metal parts; good lubricating properties
- Protects, maintains, lubricates & insulates plastic, rubber & metal components can also be used as mould release agent.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Product information
Datasheets(X)
Application area
Suitable For:
- Imparts a high-gloss finish to plastic components (e.g. roofs etc.) & prevents enbrittlement.
- Rubber components (e.g. door & bonnet or hood seals, rubber buffers, side molding, water hoses, tires, etc.) are maintained, do not become brittle, do not freeze up and do not stick fast.
- Impregnates folding roofs and covers.
- Has antistatic properties and thus does not attract dust.
- Protects electric contacts against damp.
- Eliminates annoying rattles and squeaks, particularly where different materials rub (e.g. metal / plastic) servesas fitting aid, e.g. for those connections.
Instructions
- Spray on clean surfaces from a distance of 20-30 cm and smooth out with a clean, soft cloth.
- Cleaning and care of plastic parts, care product for door seals, especially in winter.
- Lubrication of plastic rails.
Contents | 100 ml |
Container | Aerosol can |
Chemical basis | Synthetic oil with a multifunction additive combination |
Density | 1 g/cm³ |
Shelf life from production | 12 Month |