Welcome to Würth India For trade customers only

Plasma cutting torch

CUTMA-PLASMA-(5-25A)-230V

Art.-no. 0691500350

EAN 4045727898383

Individual price display after login
Plasma cutting torch

Art.-no. 0691500350

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Inverter plasma cutting torch with high-frequency ignition

For cutting the following materials:


  • High-strength and super high-strength steel sheet

  • Stainless steel up to 8 mm

  • Also for light metals

  • For sheet thicknesses up to 10 mm


Pilot arc enables cutting of coated materials and large distance tolerances for torch guidance


Removes the need for irritating preparation work and simplifies torch guidance



Reduced sparking due to optimised nozzle concept


Protects surrounding area from heavy flying sparks



Extremely small, handy torch with compact design for cutting in channels and corners


Convenient working in hard-to-reach places



Very low air consumption, just 60 l/min at 3.5 bar



Quality cuts along templates or cracks thanks to detachable torch and stepless amperage adjustment



Scope of delivery:


  • Power source with mains cable and compressed air connection

  • Earthing cable 4 m (10 mm2) with grounding terminal

  • CP 40 plasma hand torch with 4 m hose pack


10 min. switch-on time, in accordance with EN 60974.1


30 A/35%



Power consumption


3.5 kVA/35%

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Maximum cutting thickness for steel

10 mm

Min./max. current

5-30 A

Max power

3.5 kW

Main fuse

16 A slow

Length of burner

4 m

IP protection class

IP 23

Air consumption

60 l/min

Weight of machine

13 kg

Height

503 mm

Length

400 mm

Width

175 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature protective blanket HTD 1000

HTEMPPROTBLANK-(HTD1000)-1500X1000MM

To protect delicate components during welding and soldering work
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Wearing parts set

WEARPRT-SET-(F.CUTMA-PLASMA)

x 1 pcs
Electrode

ELTRD-(F.CUTMA-PLASMA)

x 5 pcs
Diffuser

DIFFR-(F.CUTMA-PLASMA)

x 1 pcs
Nozzle

NOZ-(F.CUTMA-PLASMA)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information