Pipe clamp According to DIN 3567, shape A
Pipe clamp DIN 3567 Form A steel
PIPCLMP-DIN3567-A-2PRT-(PL)-48,3MM
Art.-no.
0543550048
EAN 4052713037787
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Attachment of piping in industry and in shipbuilding, production of pipe carriages and bearings.
- Cold formed according to DIN 6935
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for DN nominal width | DN.. 40.. |
Internal diameter (ØD) | 48.3 mm |
Length (L) | 118 mm |
Width (BM) | 30 mm |
Thickness (tM) | 5 mm |
Hole distance (LA) | 88 mm |
Diameter of hole (RL) | 11.5 mm |
Grip distance between the parts (k) | 7 mm |
Surface | Plain |
Material | Steel |