Welcome to Würth India For trade customers only

Pesticide/chemicals protective suit

Pesticide/chemical protective suit
PROTSUIT-CHEM-XL

Art.-no. 0899021304

EAN 4045727228258

Individual price display after login
Pesticide/chemicals protective suit

Art.-no. 0899021304

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sealed protective overalls made of spun-bonded polypropylene with breathable membrane
  • Anti-static

  • Elasticated hood, ankles and back

  • All seams thermal-welded

  • Self-stopping two-way zip

  • Adhesive zip cover

  • Pleasant comfort with breathable protective membrane

Approvals:


  • a) Chemical protective suit Cat III, protection classes:

4 (spray-proof)


5 (particle-proof)


6 (limited squirt protection)


  • b) Static electricity protection in accordance with EN 1149-1

  • c) Approved as a pesticide protective suit in accordance with BBA Guideline 3-3/2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used as a pesticide application suit during manufacture, use and deployment of pesticides in farming and winegrowing.



Universal chemical protective overalls and hygienic overall for farming, crafts and industrial applications. Ideally suited as a Type Class 4 suit, i.e. spray-proof protective clothing with sealed seams.

Size

XL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information