Welcome to Würth India For trade customers only

Pearl coat GLASURIT

Pearl coat GLASURIT
PEARLCOAT-(11-LE 385)-MGNT-SHIMMER-180ML

Art.-no. 1550497440

EAN 4068362150586

Individual price display after login
Pearl coat GLASURIT

Art.-no. 1550497440

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Dimethyl ether

Contents

180 ml

Weight of content

192 g

Colour

Magenta

Gloss level

Glossy

Viscosity/consistency

Liquid

Conditions for drying time

at room temperature

Max. temperature resistance

90 °F

Density

1.07 g/cm³

Density conditions

at 20°C

VOC concentration (CH)

40 %

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information