Welcome to Würth India For trade customers only

ORSY®pan head/countersunk head screws, assortment of 100

BLT-SET-DIN965/7985-(A2K)-1625PCS

Art.-no. 0964046

EAN 4011231881609

Individual price display after login
ORSY®pan head/countersunk head screws, assortment of 100

Art.-no. 0964046

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7985/DIN 965, zinc-plated steel, strength class 4.8, blue passivated (A2K), with cross recess H, 1625 pieces

Assortment of 1625 pieces


  • 100 pan head screws M4 x 10 / M4 x 16 / M4 x 20 mm

  • 100 pan head screws M5 x 10 / M5 x 16 mm

  • 75 pan head screws M5 x 20 mm

  • 75 pan head screws M6 x 10 mm

  • 50 pan head screws M6 x 16 / M6 x 20 mm

  • 100 countersunk head screws M4 x 10 / M4 x 16 / M4 x 20 mm

  • 100 countersunk head screws M5 x 10 / M5 x 16 / M5 x 20 mm

  • 100 countersunk head screws M6 x 10 / M6 x 16 mm

  • 75 countersunk head screws M6 x 20 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1625 PCS

Product weight (per item)

5144.000 g

ORSY®pan head/countersunk head screws, assortment of 100 including:
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H2-(A2K)-M4X10

Description:
10 mm x M4
Quantity: 100 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H2-(A2K)-M4X16

Description:
16 mm x M4
Quantity: 100 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H2-(A2K)-M4X20

Description:
20 mm x M4
Quantity: 100 x
100 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H2-(A2K)-M5X10

Description:
10 mm x M5
Quantity: 100 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H2-(A2K)-M5X16

Description:
16 mm x M5
Quantity: 100 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
75 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H2-(A2K)-M5X20

Description:
20 mm x M5
Quantity: 75 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
75 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H3-(A2K)-M6X10

Description:
10 mm x M6
Quantity: 75 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
50 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H3-(A2K)-M6X16

Description:
16 mm x M6
Quantity: 50 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
50 x
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-RSD-DIN7985-4.8-H3-(A2K)-M6X20

Description:
20 mm x M6
Quantity: 50 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M4X10

Description:
M4; Length: 10 mm
Quantity: 100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M4X16

Description:
M4; Length: 16 mm
Quantity: 100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M4X20

Description:
M4; Length: 20 mm
Quantity: 100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X10

Description:
M5; Length: 10 mm
Quantity: 100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X16

Description:
M5; Length: 16 mm
Quantity: 100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H2-(A2K)-M5X20

Description:
M5; Length: 20 mm
Quantity: 100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H3-(A2K)-M6X10

Description:
M6; Length: 10 mm
Quantity: 100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H3-(A2K)-M6X16

Description:
M6; Length: 16 mm
Quantity: 100 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)
75 x
Countersunk head screw with recessed head, H DIN 965, steel 4.8, zinc-plated, blue passivated (A2K)

SCR-CS-DIN965-4.8-H3-(A2K)-M6X20

Description:
M6; Length: 20 mm
Quantity: 75 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information