Welcome to Würth India For trade customers only

Lock plate with two tabs DIN 463, plain A4 stainless steel

LOKPLT-2TAB-DIN463-A4-D8,4

Art.-no. 0412008

EAN 4061976105348

Individual price display after login
Lock plate with two tabs DIN 463, plain A4 stainless steel

Art.-no. 0412008

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Nominal diameter (d1)

8.4 mm

Outer diameter (d2)

17 mm

Tab length (l1)

20 mm

Tab length 2 (l2)

11 mm

Tab width (b1)

8 mm

Thickness (s1)

0.75 mm

Material

Stainless steel A4

Surface

Plain

Design

With two taps

DIN

463

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information