Pearl coat GLASURIT
COATSYS-LAC-11-LE333-(RED SHIMMER)-125ML
Art.-no. 1550734667
EAN 4068362245558
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Polyethylene |
Contents | 125 ml |
Weight of content | 147 g |
Smell/fragrance | Aromatic |
Colour | Red |
Gloss level | Glossy |
Viscosity/consistency | Liquid |
Conditions for drying time | at room temperature |
Max. temperature resistance | 36 °C |
Density | 1.178 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 40 % |
Shelf life from production | 36 Month |