Welcome to Würth India For trade customers only

TIME-SERT thread repair single set 14 pieces

THRREP-SET-M11X1,25

Art.-no. 066111125

EAN 4011231544887

Individual price display after login
TIME-SERT thread repair single set 14 pieces

Art.-no. 066111125

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For metric threads with bushings and tools
Notice

Tear-out strength


The tear-out strength may vary subject to application (edge area etc.) and material (steel etc.). As a result, no general information can be provided on this topic. Tests in the laboratory have shown that the Time-Sert repairs are equivalent to the original threads in most cases.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

14 PCS

Suitable for screw thread

M11 x 1.25

TIME-SERT thread repair single set 14 pieces including:
Time-Sert<SUP>®</SUP> drill bit
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-M11X1,25

Description:
Metric fine thread Nominal diameter: 11.14 mm Length: 93.31 mm
Special drill for drilling out the remnants of broken screw threads
Quantity: 1 x
Thread cutter for TIME-SERT<SUP>®</SUP> made of HSS
1 x
Thread cutter for TIME-SERT® made of HSS

SCRTAP-HSS-M11X1,25

Description:
Metric fine thread Suitable for screw thread: M11 x 1.25
Quantity: 1 x
TIME-SERT<SUP>®</SUP> seat cutter
1 x
TIME-SERT® seat cutter

MILL-SEAT-M11X1,25

Description:
Suitable for screw thread: M11 x 1.25 Metric fine thread
Quantity: 1 x
TIME-SERT<SUP>® </SUP>screw-in tool
1 x
TIME-SERT® screw-in tool

SCRINTL-HSS-M11X1,25

Description:
Metric fine thread Thread type x nominal diameter x pitch: M11 x 1.25
Quantity: 1 x
TIME-SERT<SUP>®</SUP> threaded bushing
10 x
TIME-SERT® threaded bushing

NUT-INRT-M11X1,25X22

Description:
Metric fine thread M11 x 1.25 Length: 22 mm
For repairing defective threads.
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information