Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain
ISO 14583 stainless steel, A4, plain
SCR-PANHD-ISO14583-A4/70-TX20-M4X14
Art.-no. 40074 14
EAN 4050642751125
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 14 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Standards | ISO 14583 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Internal hexalobular |
Internal drive | TX20 |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 4 mm |
Product class | A |
