Welcome to Würth India For trade customers only

Paint retouching pen

Retouching pen
RETCHPEN-LACQUER-WHITE-15ML

Art.-no. 08901019

EAN 4055375762004

Individual price display after login
Paint retouching pen

Art.-no. 08901019

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For recolouring and covering edges and scratches as well as for pre-colouring damaged areas. A sprung pen tip provides an even flow of paint and therefore optimum results.

Easy and quick to apply


  • No brush and paint pot required

  • Ready to use immediately and quick-drying


Wide range of colours


Matching colours for a wide range of different wood colours.



Good adhesion


  • Adheres to many surfaces, making it suitable for universal use

  • Resistant to smearing and scratch-resistant


Suitable for indoor and outdoor use

Notice

The paint retouching pens are not refillable.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For recolouring and covering edges, scratches, chafe marks, minor touch-up defects as well as correcting wood colours. Optimised paint quality for a continuous flow of paint. For both indoor and outdoor use.

Instructions

Shake the pin for approx. 30 seconds before use. The stirring balls must be clearly audible. Remove the pen lid and hold the pen with the tip pointing upwards. The pen is audibly vented by briefly pressing on "P". Then point the tip downwards to activate the pen. The tip is slowly filled with paint by carefully pressing on "P". Apply light pressure to use the pen at a flat angle (approx. 45°). The valve opens and the paint flows evenly and continues to do so. During application, avoid pressing on "P", as this can lead to an uncontrolled flow of paint.


Thanks to the shape of the tip, it is also easy to work hard-to-reach areas (corners, narrow areas) with precision.

Chemical basis

Butyl acetate

Colour

White

Density

0.94 g/cm³

Density conditions

at 20°C

Weight of content

14.1 g

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information