Paint Spray
Paint spray acrylic base colour on request
PAINT SPRAY-7043-GRAPHITE-400ML
Register now and access more than 125,000 products
Easy to apply
Quick drying
Wide range of uses
- Rich colors
- Good coverage
Excellent weatherproof
Low lead
Less than 200 ppm
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Universal product for quick priming and painting of containers, chassis, attachments, tractors, agricultural and construction machinery, railings, gates, etc.
- The application surface must be clean dry and grease-free.
- Shake can well before using.
- Spraying distance 20–25 cm.
- Depending on layer thickness. After 5-10 mins flash-off time, can be painted over.
Contents | 400 ml |
Colour | Graphite |
Chemical basis | Acrylic resin |
Gloss level | High gloss |
Density | 0.93 g/cm³ |
Density conditions | 0 - not applicable |
Dust-drying time | 10 min |
Min./max. spraying distance | 20-25 cm |
Min. spraying distance | 20 cm |
Max. spraying distance | 25 cm |
Conditions for dust-drying time | at 20°C |
Tack-free after | 20 min |
Shelf life from production | 36 Month |
Min. processing temperature for can | 15 °C |
Min./max. processing temperature for can | 15 to 40 °C |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
Colour number | 0 - not applicable |
Conditions for drying time | at 20°C |
Min. grip strength | 2 min |
Min. flash-off time | 5 min |
Container | Spray can |
Design | Round nozzle |
Free from heavy metals | Yes |
CFC (fuel gas) free | Yes |
Paint color | Multi Colors |
Content | 400 ml/250 g |
Thermally stable up to | 80 °C |
Density | 0.93 g/cm3 |
Viscosity | 13-19mm²/s |
Adhesion | Grade 1-Grade 2 |
Spray Rate | ≥98% |
Surface Dry time | approx. 15 min |
Solid Dry time | approx. 60 min |
Coverage | 180 g/m² |
Hardness | HB |
Application Temp. | 15 °C to 40 °C |
Shelf life | 36 Months |
Fulorescent series | Color No. | Color | Art. No. | P. Qty. |
RAL 1026 | Luminous yellow | 0893 013 016 | 6 | |
RAL 6038 | Luminous green | 0893 013 038 | 6 |
Universal Series | Color No. | Color | Art. No. | P. Qty. |
RAL 1018 | Zinc yellow | 0893 012 018 | 6 | |
RAL 1036 | Pearl gold | 0893 012 037 | 6 | |
RAL 1037 | Sun yellow | 0893 012 137 | 6 | |
RAL 2004 | Pure orange | 0893 012 004 | 6 | |
RAL 3015 | Light pink | 0893 012 010 | 6 | |
RAL 3020 | Traffic red | 0893 012 021 | 6 | |
RAL 4010 | Telemagenta | 0893 012 060 | 6 | |
RAL 5005 | Signal blue | 0893 012 006 | 6 | |
RAL 5012 | Light blue | 0893 012 012 | 6 | |
RAL 6020 | Chrome green | 0893 012 020 | 6 | |
RAL 6024 | Traffic green | 0893 012 024 | 6 | |
RAL 7038 | Agate grey | 0893 012 038 | 6 | |
RAL 7039 | Quartz grey | 0893 012 039 | 6 | |
RAL 7043 | Traffic grey B | 0893 012 043 | 6 | |
RAL 9006 | White aluminium | 0893 012 019 | 6 | |
RAL 9007 | Grey aluminium | 0893 012 007 | 6 | |
RAL 9010 | Pure white | 0893 012 013 | 6 | |
RAL 9011 | Graphite black | 0893 012 011 | 6 | |
RAL 9016 | Traffic white | 0893 012 016 | 6 | |
RAL 9017 | Traffic black | 0893 012 017 | 6 | |
VARNISH | 0893 012 069 | 6 |