All-purpose aluminium ladder
MULTIPURPLDR-3PCS-ALU-3X10RUNGS
Art.-no. 0962931310
EAN 4045727063613
Register now and access more than 125,000 products
Easy extension and retraction
Ladder parts are secure and torsion resistant
Robust guide fittings with plain bearings of abrasion-resistant plastic
Highly torsion-resistant
Quadruple flanges and pressed rung/strut connection
Very good bending resistance
Struts made of extruded aluminium
Secure footing
Non-slip 2-component feet/shoes
Step safety
Grooved rungs
Can be used from either side (extension ladder)
- Ladder feet top and bottom
- Rungs grooved on both sides
Can also be used as a step ladder with the "connecting plate" accessory
Datasheets(X)
Can be used as a leaning or step ladder
Material | Aluminium |
Surface | Plain |
Number of rungs | 3 x 10 |
Width | 0.48 m |
Traverse length | 0.95 m |
Traverse dimensions | 64 x 25 mm |
Beam dimensions | 84 mm x 25 mm |
Rung distance | 283 mm |
Stand area according to TRBS 2121-2 | No |
Load capacity | 150 kg |
Min./max. length as standard ladder | 2.98-6.95 m |
Max. standing height as standard ladder | 5.5 m |
Max. working height as standard ladder | 7 m |
Max. reaching height as standard ladder | 7.5 m |
Dock height as leaning ladder (at 70° tilting) | 6.53 m |
Step ladder with sliding part: Min./Max. length | 2.98-5 m |
Step ladder with sliding part: Max. standing height | 3.96 m |
Stepladder with sliding part: Max. working height | 5.46 m |
Step ladder with sliding part: Max. reaching height | 5.96 m |
Step ladder with sliding part: Stride length | 1.97 m |
Step ladder with sliding part Min./max. height vertical | 2.82-4.71 m |
Step ladder without sliding part: Length | 2.98 m |
Step ladder without sliding part: Standing height | 2.1 m |
stepladder without sliding part: Working height | 3.6 m |
step ladder without sliding part: Reaching height | 4.1 m |
Step ladder without sliding part: Stride length | 1.97 m |
Step ladder without sliding part: Height vertical | 2.82 m |
Length sliding ladder single | 2.98 m |
Width sliding ladder single | 0.34 m |
Standing heigh sliding ladder single | 1.71 m |
Working height sliding ladder single | 3.21 m |
Reaching height sliding ladder single | 3.71 m |
Dock height sliding ladder single (at 70° tilting) | 2.8 m |
Transport dimension | 2.99 x 0.48 x 0.22 m |
Weight | 21 kg |
Standards | EN 131 |