Welcome to Würth India For trade customers only

Paint Booth Coating

Painting booth protection
PNTBOOTHPROT-5LTR

Art.-no. 0893197005

EAN 4053479596297

Individual price display after login
Paint Booth Coating

Art.-no. 0893197005

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Booth surface protector
  • Paint Booth Coating is a water based product designed to protect booth walls and equipment from paint overspray

  • It is applied by spray, brush or roller and leaves a clear tacky film

  • It is removed with a water rinse

  • It is stable up to temperatures of 150°C

  • It attracts airborne particles and prevents them from harming the painted finish of the vehicle

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Internal walls of Paint booth

Instructions

A fresh coat of Paint Booth Coating can be applied to the booth walls on new booths which are internally painted or plastic coated.


We recommend the surface is prewashed with 2-5% solution of cleaner to remove any grease or contamination and then dry off before application of Paint Booth Coating to give an unbroken film.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information