Welcome to Würth India For trade customers only

PU scraper set 38 pcs with protector blades

SCPR-SET-(PU-PROTECTOR)-38PCS

Art.-no. 071566 430

EAN 4099618948091

Individual price display after login
PU scraper set 38 pcs with protector blades

Art.-no. 071566 430

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Innovative scraper set with protector blades for damage-free removal of the residual adhesive bead during windscreen repair

Damage-free re-cutting possible


  • The innovative blades with plastic protectors enable secure guidance

  • The protectors can be used directly on the windscreen frame without any scratches

  • Adhesive residue can be scraped off using the plastic scraper blade.


Perfect handling and optimised blade clamp


  • The ergonomic 2C handle ensures optimal guidance without hand fatigue

  • No more wobbling of the blade, for precise cuts every time


Flexibility in confined spaces


  • Additional PVC handle, which can be used as an alternative handle or for another blade, but also for confined spaces

  • Both handles can clamp thicker blades up to 0.8 mm


Safe storage of the blades in the dispensers



ORSY system


  • Compact dimensions in Würth modular grid 4.2.1 for perfect storage with other ORSY products, e.g. in a Würth system case or in the drawers of a roller cabinet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For removing the residual adhesive bead on the vehicle windscreen/window seam

  • Also for removing TÜV stickers, seals, adhesive residues etc.

  • For all work with small scraper blades with 12 mm to 20 mm blade width

Number of pieces in assortment/set

38 PCS

Product weight (per item)

700.000 g

PU scraper set 38 pcs with protector blades including:
1 x
PU scraper handle 2C

SCPRHNDL-2C-BLADECLAMP

Description:
155 mm
2C scraper handle with optimised blade clamp for PU scraper blades with blade width of 12-20 mm
Quantity: 1 x
PVC-dipped PU scraper handle
1 x
PVC-dipped PU scraper handle

SCPRHNDL-PU-DIPPED-BLADECLAMP

Description:
155 mm
PVC scraper handle with optimised blade clamp for PU scraper blades with blade width of 12-20 mm
Quantity: 1 x
PU protector wing blade
5 x
PU protector wing blade

WNGBLDE-PROTECTOR-(U-SHAPE)-12MM

Description:
12 mm
Quantity: 5 x
PU protector wing blade
5 x
PU protector wing blade

WNGBLDE-PROTECTOR-(U-SHAPE)-16MM

Description:
16 mm
Quantity: 5 x
PU protector wing blade
5 x
PU protector wing blade

WNGBLDE-PROTECTOR-(U-SHAPE)-20MM

Description:
20 mm
Quantity: 5 x
PU protector for scraper blade
10 x
PU protector for scraper blade

SCPRBLDE-(PU-PROTECTOR)-20MM

Description:
46 mm
Straight scraper blade with plastic protector for damage-free removal of the residual adhesive beads on the windscreen seam of vehicles
Quantity: 10 x
PU plastic scraper blade
10 x
PU plastic scraper blade

SCPRBLDE-PU-PLASTIC-20MM

Description:
47 mm
Plastic blade for damage-free removal of adhesive residue, seals, stickers etc.
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information