Hydraulic trolley jack
TRLYJACK-3.5T-HYDR-RED-145MM-500MM
Art.-no. 0715555435
EAN 4068362633058
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Automatic safety valve to prevent use with loads exceeding nominal capacity
- Removable handle
- Manual lowering control
Product information
Datasheets(X)
Load capacity | 3.5 ton |
Min. height (A) | 145 mm |
Max. height (B) | 500 mm |
Width | 346 mm |
Length | 685 mm |
Height | 180 mm |
Number of rolls | 4 PCS |
Colour | Red |
Material | Steel |
Product weight (per item) | 37.200 kg |