PU hardener L2K-Line
HARD-LAC-L2K-PU-ROBOTIC-HARDNER-5LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Chemical basis | Polyisocyanate |
Density | 1.05 g/l |
Density conditions | at 30°C |
Colour | Transparent |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at room temperature, in the original container |
Weight of content | 5.10 kg |
Product weight (per item) | 5.400 kg |