Corrosion protection zinc coating W-MAX
CORRPROT-ZN-(W-MAX)-SILENC-COAT-250ML
Art.-no. 5982111700
EAN 4068362430916
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 250 ml |
Weight of content | 150 g |
Colour | Silver |
Density | 0.8 g/cm³ |
Density conditions | at 25°C |
Max. temperature resistance | 200 °C |
Shelf life from production | 12 Month |