Bluetooth Speaker in HHS can
BLUETOOTH SPEAKER IN HHS CAN
Art.-no. 0WGE701019
EAN 4046777033113
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Design in Wurth 150ml chemical can
- Bluetooth speaker and FM radio
- With Microphone / Built-in rechargeable battery(400mAh)
- Bluetooth distance: 10 meter
- 3W speaker
- Size 14.5H*5.2Dcm
- Included audio cable and an USB
Product information
Datasheets(X)
Length | 5.2 cm |
Gross weight | 180 g |
Width | 5.2 cm |
Height | 14.5 cm |
Product weight (per item) | 160.000 g |