PU hardener L2K-Line
HARD-LAC-L2K-PU-ANTI-COR-CLR-HRDNR-800ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Chemical basis | Acetate |
Density | 1 g/cm³ |
Density conditions | at 30°C |
Colour | Colourless |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at room temperature |
Weight of content | 1 kg |
Product weight (per item) | 1.200 kg |