1C primer GLASURIT
PRIM-FILLER-(P-U-53)-PERF-WHITE-3LTR
Register now and access more than 125,000 products
Datasheets(X)
Weight of content | 5.11 kg |
Contents | 3 l |
Chemical basis | Acrylic resin |
Colour | White |
Max. coating thickness | 70 µm |
Max. processing temperature | 60 °C |
Density | 1.705 g/cm³ |
Min./max. temperature resistance | 27 to 124 °C |
Max. temperature resistance | 124 °C |
Density conditions | at 20°C |
Min. processing temperature | 20 °C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at room temperature, in the original container |