Oil Flush W-Max
ADD-ENGCLNR-(W-MAX)-250ML
Art.-no. 5982129122
EAN 4068362299162
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Removes debris from internal engine parts
- Washer for cleaning and decontamination of the engine lubrication system
- Product formulated with a mixture of solvents and friction reducers with high descaling and degreasing power
- Removes gum, varnish and used throttle residues deposited on the crankcase and internal engine walls
- Dissolves into solid particles, preventing clogging of lubrication channels and oil pump filter during cleaning
- Prevents contamination of new oil, increasing its protective properties for a longer period of time
- Promotes the removal of oil from the entire engine lubrication system
- Contains anti-wear additives that help protect engine surfaces during and after cleaning
- Does not damage gaskets
Product information
Datasheets(X)
Contents | 250 ml |
Colour | Light red |
Smell/fragrance | Hydrocarbon |
Chemical basis | Hydrocarbon |
Shelf life from production | 36 Month |
Density | 0.75 g/cm³ |
Density conditions | at 25°C |
Min. flashing point | 60 °C |